Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WC Welded Hydraulic Cylinder: 3.5 Bore x 18 Stroke - 1.75 Rod

  • Mfr # 287050

  • Zoro # G4734322


product price: $373.49
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3.5 in
Stroke Length
18 in
Max. Pressure
3000
Retracted Length
28.25 in
Rod Dia.
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
287050
Zoro #
G4734322
UPC #
615986015896
Country of Origin
India

Dimensions

Bore Dia.
3.5 in
Stroke Length
18 in
Retracted Length
28.25 in
Rod Dia.
1.75 in
Port Size
SAE 8
Extended Length
46.25 in
Pin Diameter
1 in

Details

Item
Hydraulic Cylinder
Max. Pressure
3000
Column Load
28860 lbs
Extended
46.25 in
Max Pressure PSI
3000
Retracted
28.25 in
Weight
46.96 lbs.

Description

Hydraulic Cylinder,3.5 In. Bore x18 In. Stroke

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.