Welded Hydraulic Cylinder
- Mfr # 212683
- Zoro # G5541230
product price:Â
$
180.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Bore Dia.
2 in
Stroke Length
24 in
Max. Pressure
3000
Retracted Length
31 in
Rod Dia.
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 212683
- Zoro #
- G5541230
- UPC #
- 615986020586
- Country of Origin
- India
Dimensions
- Bore Dia.
- 2 in
- Stroke Length
- 24 in
- Retracted Length
- 31 in
- Rod Dia.
- 1.25 in
- Port Size
- SAE 8
- Extended Length
- 55 in
- Pin Diameter
- 1 in
Details
- Item
- Hydraulic Cylinder
- Max. Pressure
- 3000
- Column Load
- 8800 lbs
- Max Pressure PSI
- 3000
- Extended
- 55 in
- Retracted
- 31 in
- Weight
- 23.59 lbs.
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 2 in, Stroke Length 24 in, Rod Dia. 1 1/4 in, Retracted Length 31 in, Extended Length 55 in, Port Size #8 SAE, Max. Pressure 3,000 psi, Ductile Iron Piston Material, Chrome Plated Steel Piston Rod Material, Precision Honed Steel Tubes, Polyurethane U-Cup Rod Seal Type, Hallite 755 Piston Seal Type, Pin Dia. 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.