Shop CHIEF
See all product information
Create Account
Welded Hydraulic Cylinder
- Mfr # 288604
- Zoro # G4734928
product price:Â
$
161.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Bore Dia.
1.5 in
Stroke Length
20 in
Max. Pressure
3000
Retracted Length
28 in
Rod Dia.
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 288604
- Zoro #
- G4734928
- UPC #
- 615986028124
- Country of Origin
- China
- Item
- Hydraulic Cylinder,1.5" Bore x20" Stroke
- Max. Pressure
- 3000
- Column Load
- 3340 lbs
- Max Pressure
- 3000
- Max Pressure PSI
- 3000
- Extended
- 48 in
- Max. Push Capacity
- 3340 lbs
- Weight
- 15.87 lbs.
Dimensions
- Bore Dia.
- 1.5 in
- Stroke Length
- 20 in
- Retracted Length
- 28 in
- Rod Dia.
- 1 in
- Port Size
- SAE 6
- Extended Length
- 48 in
- Pin Diameter
- .75 in
- Rod Diameter
- 1 in
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 1.5 in, Stroke Length 20 in, Rod Dia. 1 in, Retracted Length 28 in, Extended Length 48 in, Port Size #6 SAE, Max. Pressure 3,000 psi, Ductile Iron Piston Material, Chrome Plated Piston Rod Material, Buna O-Ring Ring Material, Honed Steel Tubes, Polyurethane U-Cup Rod Seal Type, Hallite 755 Piston Seal Type, Pin Dia. 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.