Shop CHIEF
See all product information
Create Account
Welded Hydraulic Cylinder
- Mfr # 288607
- Zoro # G4734891
product price:Â
$
139.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Bore Dia.
2 in
Stroke Length
19.25 in
Max. Pressure
3000
Retracted Length
26.875 in
Rod Dia.
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 288607
- Zoro #
- G4734891
- UPC #
- 615986027226
- Country of Origin
- China
Dimensions
- Bore Dia.
- 2 in
- Stroke Length
- 19.25 in
- Retracted Length
- 26.875 in
- Rod Dia.
- 1.25 in
- Port Size
- SAE 6
- Extended Length
- 46.125 in
- Pin Diameter
- 1.25 in
- Rod Diameter
- 1.25 in
Details
- Item
- Hydraulic Cylinder,2"Bore x19.25"Stroke
- Max. Pressure
- 3000
- Column Load
- 9420 lbs
- Max Pressure
- 3000
- Max Pressure PSI
- 3000
- Extended
- 46.125 in
- Max. Push Capacity
- 9420 lbs
- Weight
- 28 lbs.
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 2 in, Stroke Length 19 1/4 in, Rod Dia. 1 1/4 in, Retracted Length 26 7/8 in, Extended Length 46 1/8 in, Port Size #6 SAE, Max. Pressure 3,000 psi, Ductile Iron Piston Material, Chrome Plated Piston Rod Material, Buna O-Ring Ring Material, Honed Steel Tubes, Polyurethane U-Cup Rod Seal Type, Hallite 755 Piston Seal Type, Pin Dia. 1 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.