Welded Hydraulic Cylinder, Double Acting
Mfr # 216226
Zoro # G715627865
product price: $1,332.99
/eaKey Features
Rod Dia.
3 in
Rod End Mount Type
Cross-Tube
Tubes
Precision Honed Steel
Max. Pressure
3,000 psi
Duty Rating
Heavy Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
216226
Zoro #
G715627865
UPC #
-
Country of Origin
United States
Dimensions
Rod Dia.
3 in
Bore Dia.
6 in
Extended Length
83 in
Port Size
#12 SAE
Stroke Length
36 in
Pin Dia.
1 1/2 in
Retracted Length
47 in
Details
Rod End Mount Type
Cross-Tube
Tubes
Precision Honed Steel
Max. Pressure
3,000 psi
Duty Rating
Heavy Duty
Column Load
84,820 lb
Rod Seal Type
Polyurethane U-Cup
Piston Seal Type
Polyester Face with Rubber Energizer
Single Acting/Double Acting
Double Acting
Piston Material
Ductile Iron
Item
Welded Hydraulic Cylinder
Base Mount Type
Cross-Tube
Piston Rod Material
Chrome Plated Steel
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 6 in, Stroke Length 36 in, Rod Dia. 3 in, Retracted Length 47 in, Extended Length 83 in, Port Size #12 SAE, Max. Pressure 3,000 psi, Ductile Iron Piston Material, Chrome Plated Steel Piston Rod Material, Precision Honed Steel Tubes, Polyurethane U-Cup Rod Seal Type, Polyester Face with Rubber Energizer Piston Seal Type, Pin Dia. 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.