Zoro Homepage

Whiteboard Mount Ext Kit

  • Mfr # WBAE

  • Zoro # G7161385


product price: $51.69
/ea

Key Features

Height
15.8"
Width
1.5"
Depth
5"
Product Type
Mounting Extension
Compatibility
Chief MIcro-Adjustable Whiteboard Mounts:WBM2, WBM2U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBAE
Zoro #
G7161385
UPC #
841872155425
Country of Origin
Unknown

Dimensions

Height
15.8"
Width
1.5"
Depth
5"
Overall Depth
5
Overall Length
15.84
Overall Width
1.49

Details

Item
Whiteboard Mount Ext Kit
Product Type
Mounting Extension
Compatibility
Chief MIcro-Adjustable Whiteboard Mounts:WBM2, WBM2U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.