
Whtebrd Mnt W/Slidg Legs
Mfr # WBM3E
Zoro # G7161507
product price: $375.99
/ea
Free Shipping & Returns
Key Features
Height
82.8"
Depth
4.9"
Features
Lateral Adjustment, Leveling System, Extendable, Telescoping
Width
46.9"
Product Type
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WBM3E
Zoro #
G7161507
UPC #
841872157597
Country of Origin
China
Dimensions
Height
82.8"
Depth
4.9"
Width
46.9"
Overall Depth
4.92
Overall Width
46.93
Overall Length
82.78"
Details
Item
Whtebrd Mnt W/Slidg Legs
Features
Lateral Adjustment, Leveling System, Extendable, Telescoping
Product Type
Wall Mount
Compatibility
Chief Interactive Whiteboard Series:800, 600, M600
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.