Zoro Homepage

Wide Dual Monitor Mount

  • Mfr # KTC225B

  • Zoro # G5325915


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Width
30 in
Series
KTC
Features
VESA Mount Compatible
Height
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTC225B
Zoro #
G5325915
UPC #
841872117294
Country of Origin
United States

Dimensions

Overall Width
30 in
Height
26 in
Maximum Screen Size Supported
30 in

Details

Item
Wide Dual Monitor Mount
Material
Steel
Series
KTC
Features
VESA Mount Compatible
Color
Black
Maximum Load Capacity
35 lb
Device Supported
Flat Panel Display
Mounting Type
Desk Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.