Zoro Homepage

Wm210Aus + Interactive K

  • Mfr # WM210AUSI

  • Zoro # G7161035


product price: $954.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Width
19.6"
Height
11.5"
Depth
23.1"
Features
Locking System, Tamper Resistant, Cable Management, Lateral Adjustment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM210AUSI
Zoro #
G7161035
UPC #
-
Country of Origin
Unknown

Dimensions

Width
19.6"
Height
11.5"
Depth
23.1"

Details

Item
Wm210Aus + Interactive K
Color
Silver
Features
Locking System, Tamper Resistant, Cable Management, Lateral Adjustment
Compatibility
Short Throw Interactive Projector
Product Type
Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.