Zoro Homepage

Wm220S + Interactive Kit

  • Mfr # WM220SI

  • Zoro # G7161473


product price: $829.99
/ea
Free Shipping & Returns

Key Features

Depth
35.6"
Height
11.5"
Width
19.6"
Color
Silver
Features
Quick Connect, Cable Management, Leveling System, Lateral Adjustment, Tamper Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM220SI
Zoro #
G7161473
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
35.6"
Height
11.5"
Width
19.6"
Overall Depth
35.60
Overall Width
19.60

Details

Item
Wm220S + Interactive Kit
Color
Silver
Features
Quick Connect, Cable Management, Leveling System, Lateral Adjustment, Tamper Resistant
Product Type
Wall Mount
Compatibility
Short Throw Projectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.