
Wm230S + Interactive Kit
Mfr # WM230SI
Zoro # G7160904
product price: $839.99
/ea
Free Shipping & Returns
Key Features
Width
19.6"
Features
Cable Management, Leveling System, Tamper Resistant
Height
11.5"
Depth
59.6"
Product Type
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WM230SI
Zoro #
G7160904
UPC #
-
Country of Origin
Unknown
Dimensions
Width
19.6"
Height
11.5"
Depth
59.6"
Overall Depth
59.60
Overall Width
19.60
Details
Item
Wm230S + Interactive Kit
Features
Cable Management, Leveling System, Tamper Resistant
Product Type
Wall Mount
Compatibility
Short Throw Projector
Mounting Type
Wall Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.