Zoro Homepage

Wm240S + Interactive Kit

  • Mfr # WM240SI

  • Zoro # G7161132


product price: $916.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Features
Cable Management, Quick Connect, Extendable, Lateral Adjustment, Leveling System
Width
19.6"
Height
11.5"
Depth
70.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM240SI
Zoro #
G7161132
UPC #
-
Country of Origin
Unknown

Dimensions

Width
19.6"
Height
11.5"
Depth
70.4"
Overall Width
19.60
Overall Depth
70.40"

Details

Item
Wm240S + Interactive Kit
Color
Silver
Features
Cable Management, Quick Connect, Extendable, Lateral Adjustment, Leveling System
Product Type
Wall Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.