Zoro Homepage

WP Welded Hydraulic Cylinder: 2 Bore x 60 Stroke - 1.25 Rod

  • Mfr # 287225

  • Zoro # G4733668


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2 in
Stroke Length
60 in
Max. Pressure
3000
Retracted Length
68 in
Rod Dia.
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
287225
Zoro #
G4733668
UPC #
615986014578
Country of Origin
India

Dimensions

Bore Dia.
2 in
Stroke Length
60 in
Retracted Length
68 in
Rod Dia.
1.25 in
Port Size
SAE 8
Extended Length
128 in
Plunger Dia.
1.25 in
Extended Height
128 in
Outside Dia.
2.5 in
Retracted Height
68 in
Pin Diameter
.75 in
Nominal Stroke Length
60 in
Pin Dia.
1 in

Description

Welded Hydraulic Cylinder, Double Acting, Bore Dia. 2 in, Stroke Length 60 in, Rod Dia. 1 1/4 in, Retracted Length 68 in, Extended Length 128 in, Port Size #8 SAE, Max. Pressure 3,000 psi, Pin Dia. 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.