Zoro Homepage

WP Welded Hydraulic Cylinder: 2.5 Bore x 20 Stroke 1.375 Rod

  • Mfr # 287235

  • Zoro # G4733747


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2.5 in
Stroke Length
20 in
Max. Pressure
3000
Retracted Length
28 in
Rod Dia.
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
287235
Zoro #
G4733747
UPC #
615986014585
Country of Origin
India

Dimensions

Bore Dia.
2.5 in
Stroke Length
20 in
Retracted Length
28 in
Rod Dia.
1.375 in
Port Size
SAE 8
Extended Length
48 in
Pin Diameter
.75 in

Details

Item
Hydraulic Cylinder
Max. Pressure
3000
Column Load
14720 lbs
Max Pressure PSI
3000
Extended
48 in
Retracted
28 in
Weight
27.12 lbs.

Description

Hydraulic Cylinder,2.5 In. Bore x20 In. Stroke

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.