Zoro Homepage

WP Welded Hydraulic Cylinder: 2.5 Bore x 32 Stroke - 1.375 Rod

  • Mfr # 287239

  • Zoro # G6327139


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2.5 in
Stroke Length
32 in
Max. Pressure
3000
Retracted Length
40 in
Rod Dia.
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
287239
Zoro #
G6327139
UPC #
615986013878
Country of Origin
China

Dimensions

Bore Dia.
2.5 in
Stroke Length
32 in
Retracted Length
40 in
Rod Dia.
1.375 in
Port Size
SAE 8
Extended Length
72 in
Pin Dia.
.75 in
Pin Diameter
.75 in

Details

Item
Hydraulic Cylinder
Max. Pressure
3000
Column Load
7460 lbs
Extended
72 in
Max Pressure PSI
3000
Retracted
40 in
Weight
37.7 lbs.

Description

Hydraulic Cylinder,2.5 In. Bore x32 In. Stroke

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.