WT Welded Hydraulic Cylinder: 2 Bore x 14 Stroke - 1.25 Rod - 1in pin

  • Mfr # 212679

  • Zoro # G516316609


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
3000 psi
Retracted Length
21 in
Extended Length
35 in
Bore Dia.
2 in
Pin Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212679
Zoro #
G516316609
UPC #
615986020548
Country of Origin
Unknown

Dimensions

Retracted Length
21 in
Extended Length
35 in
Bore Dia.
2 in
Pin Dia.
1 in
Port Size
SAE 8
Rod Dia.
1.25 in
Stroke Length
14 in

Details

Max. Pressure
3000 psi
Item
Welded Cylinder

Description

This 2 in bore x 14 in stroke Chief WT Welded Cross-Tube Hydraulic Cylinder is Bailey International's strongest cylinder, designed for heavier loads. The WT features a heavy duty piston with stem, complete with wear rings to reduce friction. These cylinders are ideally suited for construction, agricultural applications, metal fabricating, waste/recycling and OEM trailer manufacturing.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.