Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WT Welded Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.25 Rod

  • Mfr # 212706

  • Zoro # G5437877


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2 in
Stroke Length
16 in
Max. Pressure
3000
Retracted Length
23 in
Rod Dia.
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212706
Zoro #
G5437877
UPC #
615986020791
Country of Origin
China

Dimensions

Bore Dia.
2 in
Stroke Length
16 in
Retracted Length
23 in
Rod Dia.
1.25 in
Port Size
SAE 8
Extended Length
39 in
Pin Diameter
.75 in

Details

Item
Hydraulic Cylinder
Max. Pressure
3000
Column Load
9420 lbs
Extended
39 in
Max Pressure PSI
3000
Retracted
23 in
Weight
19 lbs.

Description

Hydraulic Cylinder,2 In. Bore x 16 In. Stroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.