Zoro Homepage

WT Welded Hydraulic Cylinder: 2.5 Bore x 10 Stroke - 1.5 Rod

  • Mfr # 212690

  • Zoro # G2402938


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2.5 in
Stroke Length
10 in
Max. Pressure
3000
Retracted Length
18 in
Rod Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212690
Zoro #
G2402938
UPC #
615986020647
Country of Origin
United States

Dimensions

Bore Dia.
2.5 in
Stroke Length
10 in
Retracted Length
18 in
Rod Dia.
1.5 in
Port Size
SAE 8
Extended Length
28 in
Pin Dia.
1 in
Pin Diameter
1 in

Details

Item
Hydraulic Cylinder
Max. Pressure
3000
Column Load
14721 lbs
Weight
20 lbs.
Extended
28 in
Max Pressure PSI
3000
Retracted
18 in

Description

The CHIEF WT is a high quality welded cylinder designed for heavier loads. The rod and base ends are welded cross-tubes with grease zerks. Designed for performance, the CHIEF WT has a heavy-duty piston as well as a piston stem complete with wear rings to reduce friction. The screw-in gland is removable from the rod end. These cylinders are ideally suited for construction and agricultural applications, as well as other industries like metal fabricating, waste/recycling and OEM trailer manufacturing. Includes SAE o-ring port hookups on small bores and NPT on large bores

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.