Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WT Welded Hydraulic Cylinder: 5 Bore x 24 Stroke - 2.5 Rod, SAE 12

  • Mfr # 216207

  • Zoro # G116316627


product price: $795.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Pin Dia.
1.5 in
Extended Length
59 in
Bore Dia.
5 in
Port Size
SAE 12
Rod Dia.
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216207
Zoro #
G116316627
UPC #
615986082614
Country of Origin
Unknown

Dimensions

Pin Dia.
1.5 in
Extended Length
59 in
Bore Dia.
5 in
Port Size
SAE 12
Rod Dia.
2.5 in
Retracted Length
35 in
Stroke Length
24 in

Details

Item
Welded Cylinder
Max. Pressure
3000 psi

Description

This 5 in bore x 24 in stroke Chief WT Welded Hydraulic Cylinder is our strongest welded cylinder, designed for heavier loads. The WT features a heavy-duty piston with a stem and wear rings to reduce friction. These cylinders are ideally suited for construction, agricultural applications, metal fabricating, waste/recycling, and OEM trailer manufacturing. Featuring SAE 12 Ports.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.