Zoro Homepage

WT Welded Hydraulic Cylinder: 5 Bore x 30 Stroke - 2.5 Rod

  • Mfr # 216125

  • Zoro # G5438382


product price: $856.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Bore Dia.
5 in
Stroke Length
30 in
Max. Pressure
3000
Retracted Length
41 in
Rod Dia.
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216125
Zoro #
G5438382
UPC #
615986018453
Country of Origin
India

Dimensions

Bore Dia.
5 in
Stroke Length
30 in
Retracted Length
41 in
Rod Dia.
2.5 in
Port Size
3/4 NPTF
Extended Length
71 in
Pin Diameter
1.5 in

Details

Item
Hydraulic Cylinder
Max. Pressure
3000
Column Load
58900 lbs
Extended
71 in
Max Pressure PSI
3000
Retracted
41 in
Weight
130.93 lbs.

Description

Hydraulic Cylinder,5 In. Bore x 30 In. Stroke

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.