Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WT Welded Hydraulic Cylinder: 5 Bore x 30 Stroke - 2.5 Rod, SAE 12

  • Mfr # 216208

  • Zoro # G916316629


product price: $852.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Port Size
SAE 12
Rod Dia.
2.5 in
Max. Pressure
3000 psi
Extended Length
71 in
Retracted Length
41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216208
Zoro #
G916316629
UPC #
615986082713
Country of Origin
Unknown

Dimensions

Port Size
SAE 12
Rod Dia.
2.5 in
Extended Length
71 in
Retracted Length
41 in
Pin Dia.
1.5 in
Bore Dia.
5 in
Stroke Length
30 in

Details

Item
Welded Cylinder
Max. Pressure
3000 psi

Description

This 5 in bore x 30 in stroke Chief WT Welded Hydraulic Cylinder is our strongest welded cylinder, designed for heavier loads. The WT features a heavy-duty piston with a stem and wear rings to reduce friction. These cylinders are ideally suited for construction, agricultural applications, metal fabricating, waste/recycling, and OEM trailer manufacturing. Featuring SAE 12 ports.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.