Zoro Homepage

WT Welded Hydraulic Cylinder: 5 Bore x 36 Stroke - 2.5 Rod, SAE 12

  • Mfr # 216210

  • Zoro # G016316604


product price: $915.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Pin Dia.
1.5 in
Retracted Length
47 in
Port Size
SAE 12
Extended Length
83 in
Max. Pressure
3000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216210
Zoro #
G016316604
UPC #
615986082720
Country of Origin
Unknown

Dimensions

Pin Dia.
1.5 in
Retracted Length
47 in
Port Size
SAE 12
Extended Length
83 in
Rod Dia.
2.5 in
Stroke Length
36 in
Bore Dia.
5 in

Details

Max. Pressure
3000 psi
Item
Welded Cylinder

Description

This 5 in bore x 36 in stroke Chief WT Welded Hydraulic Cylinder is our strongest welded cylinder, designed for heavier loads. The WT features a heavy-duty piston with a stem, complete with wear rings to reduce friction. These cylinders are ideally suited for construction, agricultural applications, metal fabricating, waste/recycling, and OEM trailer manufacturing. Featuring SAE 12 ports.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.