Zoro Homepage

WT Welded Hydraulic Cylinder: 5 Bore x 54 Stroke - 2.5 Rod, SAE 12

  • Mfr # 216214

  • Zoro # G416316600


product price: $1,065.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Stroke Length
54 in
Max. Pressure
3000 psi
Extended Length
122 in
Bore Dia.
5 in
Pin Dia.
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216214
Zoro #
G416316600
UPC #
615986082744
Country of Origin
Unknown

Dimensions

Stroke Length
54 in
Extended Length
122 in
Bore Dia.
5 in
Pin Dia.
1.5 in
Retracted Length
68 in
Rod Dia.
2.5 in
Port Size
SAE 12

Details

Max. Pressure
3000 psi
Item
Welded Cylinder

Description

This 5 in bore x 54 in stroke Chief WT Welded Hydraulic Cylinder is our strongest welded cylinder, designed for heavier loads. The WT features a heavy-duty piston with a stem, complete with wear rings to reduce friction. These cylinders are ideally suited for construction, agricultural applications, metal fabricating, waste/recycling, and OEM trailer manufacturing. Featuring SAE 12 ports. *On cylinder strokes of 48 in and greater, spacers are added that increase the A dimension. At 48 in stroke a 2 in 50.8cc spacer is added. Every other 6 in of stroke a 1 in 25.4mm spacer is added. A maximum length of spacers added together is 6 in 152.4mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.