WT Welded Hydraulic Cylinder: 5 Bore x 60 Stroke - 2.5 Rod, SAE 12

  • Mfr # 216215

  • Zoro # G516316616


product price: $1,231.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Bore Dia.
5 in
Retracted Length
75 in
Port Size
SAE 12
Max. Pressure
3000 psi
Extended Length
135 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216215
Zoro #
G516316616
UPC #
615986082751
Country of Origin
Unknown

Dimensions

Bore Dia.
5 in
Retracted Length
75 in
Port Size
SAE 12
Extended Length
135 in
Pin Dia.
1.5 in
Rod Dia.
2.5 in
Stroke Length
60 in

Details

Item
Welded Cylinder
Max. Pressure
3000 psi

Description

This 5 in bore x 60 in stroke Chief WT Welded Hydraulic Cylinder is our strongest welded cylinder, designed for heavier loads. The WT features a heavy-duty piston with a stem and wear rings to reduce friction. These cylinders are ideally suited for construction, agricultural applications, metal fabricating, waste/recycling, and OEM trailer manufacturing. *Retracted Dimension has a 2-inch spacer added at a 48-inch stroke, and an additional 1-inch is added for each additional 6 inches of stroke after that, to a maximum of 6 inches. Featuring SAE 12 ports.*On cylinder strokes of 48 in and greater, spacers are added that increase the A dimension. At 48 in stroke a 2 in 50.8cc spacer is added. Every other 6 in of stroke a 1 in 25.4mm spacer is added. A maximum length of spacers added together is 6 in 152.4mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.