WT Welded Hydraulic Cylinder: 6 Bore x 10 Stroke - 3 Rod, SAE 12 Ports

  • Mfr # 216217

  • Zoro # G916316599


product price:  $854.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Max. Pressure
3000 psi
Rod Dia.
3 in
Pin Dia.
1.5 in
Port Size
SAE 12
Retracted Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216217
Zoro #
G916316599
UPC #
615986082904
Country of Origin
Unknown

Dimensions

Rod Dia.
3 in
Pin Dia.
1.5 in
Port Size
SAE 12
Retracted Length
21 in
Bore Dia.
6 in
Stroke Length
10 in
Extended Length
31 in

Details

Max. Pressure
3000 psi
Item
Welded Cylinder

Description

This 6 in bore x 10 in stroke Chief WT Welded Hydraulic Cylinder is our most robust welded cylinder, designed for heavier loads. The WT features a heavy-duty piston with a stem and wear rings to reduce friction. These cylinders are ideally suited for construction, agricultural applications, metal fabricating, waste/recycling, and OEM trailer manufacturing. Featuring SAE 12 ports.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.