
WT Welded Hydraulic Cylinder: 6 Bore x 12 Stroke - 3 Rod, SAE 12
Mfr # 216218
Zoro # G415199358
product price: $951.99
/ea
Free Shipping & Returns
Key Features
Tubes
Precision Honed Steel
Piston Material
Ductile Iron
Pin Dia.
1 1/2 in
Extended Length
35 in
Rod End Mount Type
Cross-Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
216218
Zoro #
G415199358
UPC #
615986012130
Country of Origin
United States
Dimensions
Pin Dia.
1 1/2 in
Extended Length
35 in
Stroke Length
12 in
Bore Dia.
6 in
Retracted Length
23 in
Port Size
#12 SAE
Rod Dia.
3 in
Details
Tubes
Precision Honed Steel
Piston Material
Ductile Iron
Item
Welded Hydraulic Cylinder
Rod End Mount Type
Cross-Tube
Rod Seal Type
Polyurethane U-Cup
Single Acting/Double Acting
Double Acting
Duty Rating
Heavy Duty
Max. Pressure
3,000 psi
Column Load
84,820 lb
Piston Seal Type
Polyester Face with Rubber Energizer
Base Mount Type
Cross-Tube
Piston Rod Material
Chrome Plated Steel
Description
This 6 in bore x 12 in stroke Chief WT Welded Hydraulic Cylinder is our strongest welded cylinder, designed for heavier loads. The WT features a heavy duty piston with stem, complete with wear rings to reduce friction. These cylinders are ideally suited for construction, agricultural applications, metal fabricating, waste/recycling, and OEM trailer manufacturing. Featuring SAE 12 ports.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.