Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WT Welded Hydraulic Cylinder: 6 Bore x 20 Stroke - 3 Rod, SAE 12

  • Mfr # 216222

  • Zoro # G316316625


product price: $995.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Bore Dia.
6 in
Stroke Length
20 in
Max. Pressure
3000 psi
Retracted Length
31 in
Rod Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216222
Zoro #
G316316625
UPC #
615986082621
Country of Origin
Unknown

Dimensions

Bore Dia.
6 in
Stroke Length
20 in
Retracted Length
31 in
Rod Dia.
3 in
Extended Length
51 in
Pin Dia.
1.5 in
Port Size
SAE 12

Details

Item
Welded Cylinder
Max. Pressure
3000 psi

Description

This 6 in bore x 20 in stroke Chief WT Welded Hydraulic Cylinder is our strongest welded cylinder, designed for heavier loads. The WT features a heavy-duty piston with a stem and wear rings to reduce friction. These cylinders are ideally suited for construction, agricultural applications, metal fabricating, waste/recycling, and OEM trailer manufacturing. Featuring SAE 12 ports.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.