
WT Welded Hydraulic Cylinder: 6 Bore x 36 Stroke - 3 Rod
Mfr # 216146
Zoro # G715199355
product price: $1,285.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Pin Dia.
1 1/2 in
Tubes
Precision Honed Steel
Piston Material
Ductile Iron
Port Size
3/4 in NPTF
Single Acting/Double Acting
Double Acting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
216146
Zoro #
G715199355
UPC #
615986012253
Country of Origin
United States
Dimensions
Pin Dia.
1 1/2 in
Port Size
3/4 in NPTF
Extended Length
83 in
Bore Dia.
6 in
Rod Dia.
3 in
Retracted Length
47 in
Stroke Length
36 in
Details
Item
Welded Hydraulic Cylinder
Tubes
Precision Honed Steel
Piston Material
Ductile Iron
Single Acting/Double Acting
Double Acting
Max. Pressure
3,000 psi
Rod End Mount Type
Cross-Tube
Rod Seal Type
Polyurethane U-Cup
Column Load
84,820 lb
Duty Rating
Heavy Duty
Piston Seal Type
Hallite 755
Base Mount Type
Cross-Tube
Piston Rod Material
Chrome Plated Steel
Description
This 6 in bore x 36 in stroke Chief WT Welded Hydraulic Cylinder is our strongest welded cylinder, designed for heavier loads. The WT features a heavy duty piston with stem, complete with wear rings to reduce friction. These cylinders are ideally suited for construction, agricultural applications, metal fabricating, waste/recycling and OEM trailer manufacturing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.