Zoro Homepage

WT Welded Hydraulic Cylinder: 6 Bore x 48 Stroke - 3 Rod

  • Mfr # 216147

  • Zoro # G915199353


product price: $1,449.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Tubes
Precision Honed Steel
Piston Material
Ductile Iron
Pin Dia.
1 1/2 in
Stroke Length
48 in
Piston Seal Type
Hallite 755
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216147
Zoro #
G915199353
UPC #
615986012031
Country of Origin
United States

Dimensions

Pin Dia.
1 1/2 in
Stroke Length
48 in
Port Size
3/4 in NPTF
Retracted Length
61 in
Bore Dia.
6 in
Extended Length
109 in
Rod Dia.
3 in

Details

Tubes
Precision Honed Steel
Piston Material
Ductile Iron
Item
Welded Hydraulic Cylinder
Piston Seal Type
Hallite 755
Rod End Mount Type
Cross-Tube
Duty Rating
Heavy Duty
Rod Seal Type
Polyurethane U-Cup
Single Acting/Double Acting
Double Acting
Column Load
80,701 lb
Max. Pressure
3,000 psi
Base Mount Type
Cross-Tube
Piston Rod Material
Chrome Plated Steel

Description

This 6 in bore x 48 in stroke Chief WT Welded Hydraulic Cylinder is our strongest welded cylinder, designed for heavier loads. The WT features a heavy duty piston with stem, complete with wear rings to reduce friction. These cylinders are ideally suited for construction, agricultural applications, metal fabricating, waste/recycling and OEM trailer manufacturing.*On cylinder strokes of 48” and greater, spacers are added that increase the A dimension. At 48” stroke a 2” (50.8cc) spacer is added. Every other 6” of stroke a 1” (25.4mm) spacer is added. A maximum length of spacers (added together) is 6” (152.4mm)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.