Zoro Homepage

WT Welded Hydraulic Cylinder: 6 Bore x 60 Stroke - 3 Rod, SAE 12

  • Mfr # 216231

  • Zoro # G715316899


product price: $1,615.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Rod Seal Type
Polyurethane U-Cup
Rod Dia.
3 in
Rod End Mount Type
Cross-Tube
Column Load
57,152 lb
Retracted Length
75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216231
Zoro #
G715316899
UPC #
-
Country of Origin
United States

Dimensions

Rod Dia.
3 in
Retracted Length
75 in
Extended Length
135 in
Port Size
#12 SAE
Bore Dia.
6 in
Stroke Length
60 in
Pin Dia.
1 1/2 in

Details

Item
Welded Hydraulic Cylinder
Rod Seal Type
Polyurethane U-Cup
Rod End Mount Type
Cross-Tube
Column Load
57,152 lb
Piston Material
Ductile Iron
Piston Seal Type
Polyester Face with Rubber Energizer
Max. Pressure
3,000 psi
Duty Rating
Heavy Duty
Single Acting/Double Acting
Double Acting
Tubes
Precision Honed Steel
Base Mount Type
Cross-Tube
Piston Rod Material
Chrome Plated Steel

Description

This 6 in bore x 60 in stroke Chief WT Welded Hydraulic Cylinder is our strongest welded cylinder, designed for heavier loads. The WT features a heavy-duty piston with a stem and wear rings to reduce friction. These cylinders are ideally suited for construction, agricultural applications, metal fabricating, waste/recycling, and OEM trailer manufacturing. Featuring SAE 12 ports. *On cylinder strokes of 48” and greater, spacers are added that increase the A dimension. At 48” stroke a 2” (50.8cc) spacer is added. Every other 6” of stroke a 1” (25.4mm) spacer is added. A maximum length of spacers (added together) is 6” (152.4mm)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.