Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WT Welded Hydraulic Cylinder: 8 Bore x 12 Stroke - 4 Rod, SAE 16

  • Mfr # 216234

  • Zoro # G216316619


product price: $2,145.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Extended Length
40 in
Pin Dia.
2.5 in
Rod Dia.
4 in
Bore Dia.
8 in
Max. Pressure
3000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216234
Zoro #
G216316619
UPC #
615986082812
Country of Origin
Unknown

Dimensions

Extended Length
40 in
Pin Dia.
2.5 in
Rod Dia.
4 in
Bore Dia.
8 in
Port Size
SAE 16
Stroke Length
12 in
Retracted Length
28 in

Details

Item
Welded Cylinder
Max. Pressure
3000 psi

Description

This 8 in bore x 12 in stroke Chief WT Welded Hydraulic Cylinder is our strongest welded cylinder, designed for heavier loads. The WT features a heavy duty piston with stem, complete with wear rings to reduce friction. These cylinders are ideally suited for construction, agricultural applications, metal fabricating, waste/recycling and OEM trailer manufacturing. Featuring SAE 16 ports.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.