Shop CHIEF
Additional $145.00 delivery surcharge applies per item.
See details
See all product information
Create Account
WT Welded Hydraulic Cylinder: 8 Bore x 16 Stroke - 4 Rod, SAE 16
- Mfr # 216235
- Zoro # G216316633
product price:Â
$
2,240.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Bore Dia.
8 in
Stroke Length
16 in
Max. Pressure
3,000 psi
Retracted Length
32 in
Rod Dia.
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 216235
- Zoro #
- G216316633
- UPC #
- 615986082829
- Country of Origin
- Unknown
- Item
- Welded Cylinder
- Max. Pressure
- 3,000 psi
Dimensions
- Bore Dia.
- 8 in
- Stroke Length
- 16 in
- Retracted Length
- 32 in
- Rod Dia.
- 4 in
- Port Size
- SAE 16
- Extended Length
- 48 in
- Pin Dia.
- 2.5 in
Description
This 8 in bore x 16 in stroke Chief WT Welded Hydraulic Cylinder is our strongest welded cylinder, designed for heavier loads. The WT features a heavy duty piston with stem, complete with wear rings to reduce friction. These cylinders are ideally suited for construction, agricultural applications, metal fabricating, waste/recycling and OEM trailer manufacturing. Featuring SAE 16 ports.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.