Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WT Welded Hydraulic Cylinder: 8 Bore x 30 Stroke - 4 Rod, SAE 16

  • Mfr # 216238

  • Zoro # G116316597


product price: $3,153.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Extended Length
76 in
Max. Pressure
3000 psi
Pin Dia.
2.5 in
Port Size
SAE 16
Stroke Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216238
Zoro #
G116316597
UPC #
615986082843
Country of Origin
Unknown

Dimensions

Extended Length
76 in
Pin Dia.
2.5 in
Port Size
SAE 16
Stroke Length
30 in
Retracted Length
46 in
Bore Dia.
8 in
Rod Dia.
4 in

Details

Item
Welded Cylinder
Max. Pressure
3000 psi

Description

This 8 in bore x 30 in stroke Chief WT Welded Hydraulic Cylinder is our strongest welded cylinder, designed for heavier loads. The WT features a heavy duty piston with stem, complete with wear rings to reduce friction. These cylinders are ideally suited for construction, agricultural applications, metal fabricating, waste/recycling and OEM trailer manufacturing. Featuring SAE 16 Ports.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.