Zoro Homepage

WT Welded Hydraulic Cylinder: 8 Bore x 36 Stroke - 4 Rod, SAE 16

  • Mfr # 216239

  • Zoro # G416316631


product price: $3,179.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Port Size
SAE 16
Rod Dia.
1.375 in
Max. Pressure
3000 psi
Pin Dia.
2.5 in
Retracted Length
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216239
Zoro #
G416316631
UPC #
615986082850
Country of Origin
Unknown

Dimensions

Port Size
SAE 16
Rod Dia.
1.375 in
Pin Dia.
2.5 in
Retracted Length
52 in
Extended Length
88 in
Bore Dia.
8 in
Stroke Length
36 in

Details

Max. Pressure
3000 psi
Item
Welded Cylinder

Description

This 8 in bore x 36 in stroke Chief WT Welded Hydraulic Cylinder is our strongest welded cylinder, designed for heavier loads. The WT features a heavy-duty piston with a stem, complete with wear rings to reduce friction. These cylinders are ideally suited for construction, agricultural applications, metal fabricating, waste/recycling and OEM trailer manufacturing. Featuring SAE 16 ports.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.