Zoro Homepage

WT Welded Hydraulic Cylinder: 8 Bore x 48 Stroke - 4 Rod

  • Mfr # 216167

  • Zoro # G615199349


product price: $3,049.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Pin Dia.
2 1/2 in
Piston Material
Ductile Iron
Tubes
Precision Honed Steel
Rod Dia.
4 in
Retracted Length
66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216167
Zoro #
G615199349
UPC #
615986022412
Country of Origin
United States

Dimensions

Pin Dia.
2 1/2 in
Rod Dia.
4 in
Retracted Length
66 in
Stroke Length
48 in
Bore Dia.
8 in
Port Size
1 in NPTF
Extended Length
114 in

Details

Item
Welded Hydraulic Cylinder
Piston Material
Ductile Iron
Tubes
Precision Honed Steel
Single Acting/Double Acting
Double Acting
Max. Pressure
3,000 psi
Column Load
150,790 lb
Piston Seal Type
Hallite 755
Duty Rating
Heavy Duty
Rod End Mount Type
Cross-Tube
Rod Seal Type
Polyurethane U-Cup
Base Mount Type
Cross-Tube
Piston Rod Material
Chrome Plated Steel

Description

This 8 in bore x 48 in stroke Chief WT Welded Hydraulic Cylinder is our strongest welded cylinder, designed for heavier loads. The WT features a heavy duty piston with stem, complete with wear rings to reduce friction. These cylinders are ideally suited for construction, agricultural applications, metal fabricating, waste/recycling and OEM trailer manufacturing. *On cylinder strokes of 48” and greater, spacers are added that increase the A dimension. At 48” stroke a 2” (50.8cc) spacer is added. Every other 6” of stroke a 1” (25.4mm) spacer is added. A maximum length of spacers (added together) is 6” (152.4mm)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.