
WT Welded Hydraulic Cylinder: 8 Bore x 48 Stroke - 4 Rod, SAE 16
Mfr # 216240
Zoro # G715562463
product price: $3,083.99
/eaKey Features
Rod Dia.
4 in
Rod End Mount Type
Cross-Tube
Duty Rating
Heavy Duty
Pin Dia.
2 1/2 in
Single Acting/Double Acting
Double Acting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
216240
Zoro #
G715562463
UPC #
-
Country of Origin
United States
Dimensions
Rod Dia.
4 in
Pin Dia.
2 1/2 in
Bore Dia.
8 in
Stroke Length
48 in
Extended Length
114 in
Port Size
#16 SAE
Retracted Length
66 in
Details
Item
Welded Hydraulic Cylinder
Rod End Mount Type
Cross-Tube
Duty Rating
Heavy Duty
Single Acting/Double Acting
Double Acting
Column Load
150,790 lb
Piston Seal Type
Polyester Face with Rubber Energizer
Tubes
Precision Honed Steel
Piston Material
Ductile Iron
Rod Seal Type
Polyurethane U-Cup
Max. Pressure
3,000 psi
Base Mount Type
Cross-Tube
Piston Rod Material
Chrome Plated Steel
Description
This 8 in bore x 48 in stroke Chief WT Welded Hydraulic Cylinder is our strongest welded cylinder, designed for heavier loads. The WT features a heavy duty piston with stem, complete with wear rings to reduce friction. These cylinders are ideally suited for construction, agricultural applications, metal fabricating, waste/recycling and OEM trailer manufacturing. Featuring SAE 16 ports.*On cylinder strokes of 48” and greater, spacers are added that increase the A dimension. At 48” stroke a 2” (50.8cc) spacer is added. Every other 6” of stroke a 1” (25.4mm) spacer is added. A maximum length of spacers (added together) is 6” (152.4mm)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.