Zoro Homepage

WT Welded Hydraulic Cylinder: 8 Bore x 8 Stroke - 4 Rod, SAE 16

  • Mfr # 216233

  • Zoro # G215199350


product price: $1,981.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Piston Material
Ductile Iron
Pin Dia.
2 1/2 in
Tubes
Precision Honed Steel
Rod End Mount Type
Cross-Tube
Bore Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216233
Zoro #
G215199350
UPC #
-
Country of Origin
United States

Dimensions

Pin Dia.
2 1/2 in
Bore Dia.
8 in
Port Size
#16 SAE
Retracted Length
24 in
Extended Length
32 in
Rod Dia.
4 in
Stroke Length
8 in

Details

Piston Material
Ductile Iron
Item
Welded Hydraulic Cylinder
Tubes
Precision Honed Steel
Rod End Mount Type
Cross-Tube
Rod Seal Type
Polyurethane U-Cup
Max. Pressure
3,000 psi
Piston Seal Type
Polyester Face with Rubber Energizer
Single Acting/Double Acting
Double Acting
Duty Rating
Heavy Duty
Column Load
150,790 lb
Base Mount Type
Cross-Tube
Piston Rod Material
Chrome Plated Steel

Description

This 8 in bore x 8 in stroke Chief WT Welded Hydraulic Cylinder is our strongest welded cylinder, designed for heavier loads. The WT features a heavy duty piston with stem, complete with wear rings to reduce friction. These cylinders are ideally suited for construction, agricultural applications, metal fabricating, waste/recycling and OEM trailer manufacturing. Featuring SAE 16 ports.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.