WTG Welded Tang Hydraulic Cylinder: 2 Bore x 12 Stroke - 1.125 Rod

  • Mfr # 400615

  • Zoro # G515199357


product price:  $412.99
/ea
Free Shipping & Returns

Key Features

Pin Dia.
1 in
Ring Material
Buna O-Ring
Piston Material
Ductile Iron
Tubes
Precision Honed Steel
Extended Length
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400615
Zoro #
G515199357
UPC #
615986026205
Country of Origin
United States

Dimensions

Pin Dia.
1 in
Extended Length
34 in
Retracted Length
22 in
Stroke Length
12 in
Port Size
#8 SAE
Bore Dia.
2 in
Rod Dia.
1 1/8 in

Details

Item
Welded Hydraulic Cylinder
Ring Material
Buna O-Ring
Piston Material
Ductile Iron
Tubes
Precision Honed Steel
Rod End Mount Type
Tang
Rod Seal Type
Polypak
Column Load
11,300 lb
Piston Seal Type
Hallite 755
Max. Pressure
3,600 psi
Duty Rating
Heavy Duty
Single Acting/Double Acting
Double Acting
Piston Rod Material
Chrome Plated
Base Mount Type
Tang

Description

This 2 in bore x 12 in stroke Chief WTG welded tang hydraulic cylinder can utilize a spherical ball or steel bushing insert to improve wear life. Tang cylinders are commonly used in heavy duty construction equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.