WTG Welded Tang Hydraulic Cylinder: 3.5 Bore x 30 Stroke - 1.75 Rod

  • Mfr # 400687

  • Zoro # G5439408


product price: $591.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3.5 in
Stroke Length
30 in
Max. Pressure
3600
Retracted Length
40 in
Rod Dia.
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400687
Zoro #
G5439408
UPC #
615986026434
Country of Origin
United States

Dimensions

Bore Dia.
3.5 in
Stroke Length
30 in
Retracted Length
40 in
Rod Dia.
1.75 in
Port Size
SAE 8
Extended Length
70 in
Pin Diameter
1 in

Details

Item
Hydraulic Cylinder
Max. Pressure
3600
Column Load
21680 lbs
Max Pressure PSI
3600
Extended
70 in
Retracted
40 in
Weight
38 lbs.

Description

Hydraulic Cylnder,3.5 In. Bore x 30 In. Stroke

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.