Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WX Welded Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 0.75 Rod

  • Mfr # 207374

  • Zoro # G5149833


product price: $220.38
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.5 in
Stroke Length
10 in
Max. Pressure
3000
Retracted Length
17 in
Rod Dia.
.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207374
Zoro #
G5149833
UPC #
615986018835
Country of Origin
China

Dimensions

Bore Dia.
1.5 in
Stroke Length
10 in
Retracted Length
17 in
Rod Dia.
.75 in
Port Size
SAE 4
Extended Length
27 in
Pin Dia.
.75 in
Pin Diameter
.75 in

Details

Item
Hydraulic Cylinder
Max. Pressure
3000
Column Load
5110 lbs
Max Pressure PSI
3000
Extended
27 in
Retracted
17 in
Weight
10 lbs.

Description

Hydraulic Cylinder,1.5 In. Bore x10 In. Stroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.