Zoro Homepage

WX Welded Hydraulic Cylinder: 2.5 Bore x 16 Stroke - 1.375 Rod SAE 8

  • Mfr # 207408

  • Zoro # G5437201


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2.5 in
Stroke Length
16 in
Max. Pressure
3000
Retracted Length
24 in
Rod Dia.
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207408
Zoro #
G5437201
UPC #
615986012369
Country of Origin
China

Dimensions

Bore Dia.
2.5 in
Stroke Length
16 in
Retracted Length
24 in
Rod Dia.
1.375 in
Port Size
SAE 8
Extended Length
40 in
Pin Diameter
.75 in

Details

Item
Hydraulic Cylinder
Max. Pressure
3000
Column Load
14720 lbs
Max Pressure PSI
3000
Extended
40 in
Retracted
24 in
Weight
26 lbs.

Description

Hydraulic Cylnder,2.5 In. Bore x 16 In. Stroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.