Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WX Welded Hydraulic Cylinder: 2.5 Bore x 42 Stroke - 1.375 Rod

  • Mfr # 207424

  • Zoro # G5436781


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2.5 in
Stroke Length
42 in
Max. Pressure
3000
Retracted Length
50 in
Rod Dia.
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207424
Zoro #
G5436781
UPC #
615986012475
Country of Origin
China

Dimensions

Bore Dia.
2.5 in
Stroke Length
42 in
Retracted Length
50 in
Rod Dia.
1.375 in
Port Size
SAE 8
Extended Length
92 in
Pin Diameter
.75 in

Details

Item
Hydraulic Cylinder
Max. Pressure
3000
Column Load
4710 lbs
Max Pressure PSI
3000
Extended
92 in
Retracted
50 in
Weight
49 lbs.

Description

Hydraulic Cylinder,2.5 In.Bore x 42 In.Stroke

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.