Zoro Homepage

WX Welded Hydraulic Cylinder: 2.5 Bore x 48 Stroke - 1.375 Rod

  • Mfr # 207426

  • Zoro # G5436772


product price: $588.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2.5 in
Stroke Length
48 in
Max. Pressure
3000
Retracted Length
58 in
Rod Dia.
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207426
Zoro #
G5436772
UPC #
615986012482
Country of Origin
China

Dimensions

Bore Dia.
2.5 in
Stroke Length
48 in
Retracted Length
58 in
Rod Dia.
1.375 in
Port Size
SAE 8
Extended Length
106 in
Pin Diameter
.75 in

Details

Item
Hydraulic Cylinder
Max. Pressure
3000
Column Load
3540 lbs
Max Pressure PSI
3000
Extended
106 in
Retracted
58 in
Weight
57 lbs.

Description

Hydraulic Cylinder,2.5 In.Bore x 48 In.Stroke

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.