Zoro Homepage

WX Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.375 Rod

  • Mfr # 207400

  • Zoro # G5437192


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2.5 in
Stroke Length
8 in
Max. Pressure
3000
Retracted Length
16 in
Rod Dia.
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207400
Zoro #
G5437192
UPC #
615986012345
Country of Origin
China

Dimensions

Bore Dia.
2.5 in
Stroke Length
8 in
Retracted Length
16 in
Rod Dia.
1.375 in
Port Size
SAE 8
Extended Length
24 in
Pin Diameter
.75 in

Details

Item
Hydraulic Cylinder
Max. Pressure
3000
Column Load
14720 lbs
Max Pressure PSI
3000
Extended
24 in
Retracted
16 in
Weight
19 lbs.

Description

Hydraulic Cylinder,2.5 In. Bore x 8 In. Stroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.