Zoro Homepage

WX Welded Hydraulic Cylinder: 3.5 Bore x 36 Stroke - 1.75 Rod

  • Mfr # 207480

  • Zoro # G5437378


product price: $565.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3.5 in
Stroke Length
36 in
Max. Pressure
3000
Retracted Length
44 in
Rod Dia.
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207480
Zoro #
G5437378
UPC #
615986012772
Country of Origin
United States

Dimensions

Bore Dia.
3.5 in
Stroke Length
36 in
Retracted Length
44 in
Rod Dia.
1.75 in
Port Size
SAE 8
Extended Length
80 in
Pin Diameter
1 in

Details

Item
Hydraulic Cylinder
Max. Pressure
3000
Column Load
16460 lbs
Extended
80 in
Max Pressure PSI
3000
Retracted
44 in
Weight
72 lbs.

Description

Hydraulic Cylnder,3.5 In. Bore x 36 In. Stroke

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.