Zoro Homepage

WX Welded Hydraulic Cylinder: 5 Bore x 20 Stroke - 2.5 Rod

  • Mfr # 207528

  • Zoro # G5437518


product price: $999.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
5 in
Stroke Length
20 in
Max. Pressure
3000
Retracted Length
32 in
Rod Dia.
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207528
Zoro #
G5437518
UPC #
615986025482
Country of Origin
United States

Dimensions

Bore Dia.
5 in
Stroke Length
20 in
Retracted Length
32 in
Rod Dia.
2.5 in
Port Size
SAE 12
Extended Length
52 in
Pin Diameter
1.5 in

Details

Item
Hydraulic Cylinder
Max. Pressure
3000
Column Load
58900 lbs
Max Pressure PSI
3000
Extended
52 in
Retracted
32 in
Weight
111 lbs.

Description

Hydraulic Cylinder,5 In. Bore x 20 In. Stroke

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.