Zoro Homepage

WX Welded Hydraulic Cylinder: 5 Bore x 30 Stroke - 2.5 Rod

  • Mfr # 207532

  • Zoro # G5437542


product price: $872.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Bore Dia.
5 in
Stroke Length
30 in
Max. Pressure
3000
Retracted Length
42 in
Rod Dia.
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207532
Zoro #
G5437542
UPC #
615986025505
Country of Origin
United States

Dimensions

Bore Dia.
5 in
Stroke Length
30 in
Retracted Length
42 in
Rod Dia.
2.5 in
Port Size
SAE 12
Extended Length
72 in
Pin Diameter
1.5 in

Details

Item
Hydraulic Cylinder
Max. Pressure
3000
Column Load
58900 lbs
Max Pressure PSI
3000
Extended
72 in
Retracted
42 in
Weight
136 lbs.

Description

Hydraulic Cylinder,5 In. Bore x 30 In. Stroke

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.