Zoro Homepage

X-LARGE FUSION MICRO-ADJUSTABLE TILT WALL MOUNT

  • Mfr # XTM1U

  • Zoro # G616470348


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
42.75 in
Maximum Screen Size Supported
100 in
Device Supported
Flat Panel Display
Height
24.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTM1U
Zoro #
G616470348
UPC #
841872163888
Country of Origin
China

Dimensions

Width
42.75 in
Maximum Screen Size Supported
100 in
Height
24.50 in
Height Adjustable
Yes
Minimum Screen Size Supported
55 in
Depth
2.50 in

Details

Color
Black
Device Supported
Flat Panel Display
Certifications & Standards
UL
Maximum Load Capacity
250 lb
Package Contents
X-Large Fusion Micro-Adjustable Tilt Wall Mount, Hardware Kit
Number of Displays Supported
1
Item
Wall Mount
Product Line
Fusion Wall Tilt
Mounting Pattern
1070 x 600, 100 x 100
Features
Cable Management, Leveling System, Lateral Adjustment, Tilt, Flexible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.