Zoro Homepage

X-WIDE MICRO-ADJUST STATIC WAL

  • Mfr # KITXWXSM1UP

  • Zoro # G212085830


product price: $1,483.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
60.50 in
Width
34.75 in
Load Capacity
250 lb
Depth
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KITXWXSM1UP
Zoro #
G212085830
UPC #
-
Country of Origin
China

Dimensions

Height
60.50 in
Width
34.75 in
Depth
2.25 in
Min. Screen Size Supported
80 in
Max. Screen Size Supported
120 in
Height Adjustable
Yes
Minimum Screen Size Supported
80 in
Maximum Screen Size Supported
120 in

Details

Item
Wall Mount
Color
Black
Load Capacity
250 lb
Features
Lateral Adjustment, Cable Management, Centerless Shift, Portrait Mounting, Built-in Cable Stand, ControlZone Leveling Adjustment
Mount Pattern
Universal
Device Supported
Display Screen
Application
Wall, Stud

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.