Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xl Fusion Cart Man. Adj Slv

  • Mfr # XPA1US

  • Zoro # G6178138


product price: $2,114.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Type
Display Stand
Color
Silver
Adjustable
Yes
Load Capacity
299.83 lbs
Standards
VESA: Mount Standard: 800 x 400, 200 x 200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPA1US
Zoro #
G6178138
UPC #
841872169019
Country of Origin
China

Dimensions

Maximum Screen Size Supported
100 in

Details

Type
Display Stand
Color
Silver
Item
Fusion Ultrawide Height Adjustable Mobile Cart - For Displays 55-100"
Adjustable
Yes
Load Capacity
299.83 lbs
Standards
VESA: Mount Standard: 800 x 400, 200 x 200
Features
Cable Management, Rounded Edge, Mobility
Application/Usage
Display Screen, A/V Equipment

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.